Torch Kit for Victor Turbo Torch FP165 Mig Wldn System
Torch Kit for Victor Turbo Torch FP165 Mig Wldn System
Product Details
Product Details
- 165 amp maximum output
- 20% duty cycle at 130 amps
- Range: 20 - 165 amps
- Maximum plate thickness: 3/8"
- Wire diameter .023" - .035"
- Weight: 60 lbs
Documents
Specifications
- Application:
- Welding
- Brand Model Compatibility:
- Firepower FP165 Mig
- Color Finish Name:
- Red
- Height:
- 27 in
- Length:
- 38 in
- Material:
- Mild Steel, Brass
- Number of Pieces:
- 6 Piece
- UL Listed:
- No
- Volts:
- 230V
- Weight:
- 60 lb
- Width:
- 9-3/4 in