120V AC/DC Smoke Alarm in White
This product has been replaced by
Manufacturer Part #1046789
120V AC/DC Smoke Alarm in White
Product Details
Product Details
- AC Powered with 10-Year Sealed Battery Backup
- 3-in-1: Smoke & CO Combination Alarm with LED Strobe Light
- Smart Strobe-Separate flash patterns to distinguish between smoke and CO
- 177 Candela Synchronized LED Strobe
- 1 Hz Flash Rate
- 10-Year Sealed Battery
- Optipath 360 Technology™-Provides 360 degrees of direct access to the smoke sensing chamber.
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 0.8
- ANSI:
- ANSI A117.1
- Battery Size:
- 3V
- Battery Type:
- Lithium
- Color Finish Name:
- White
- Decibel Rating (dB):
- 85 dB
- Diameter:
- 5-1/5 in
- Height:
- 2-3/10 in
- Material:
- Plastic
- Power Source:
- AC/DC
- Product Type:
- Smoke Alarm
- Smart Home Enabled:
- Yes
- Temperature Range:
- 40 to 100 Deg F
- UL Listed:
- UL 217/UL 2034/UL 1971
- Volts:
- 120V
- Weight:
- 0.87 lb