This product requires certification to purchase.

9V Battery Smoke Alarm in White

This product has been replaced by

ALRM SMOK DC SMI100 BOX
BRK Electronics DC Smoke Alarm with 10 Year Battery
Manufacturer Part #1046832
You last purchased this on
 
First Alert

9V Battery Smoke Alarm in White

  • Fast #
  • Part #BFG250B
  • Item #3824592
  • Manufacturer Part #FG250B
4 out of 5 Customer Rating
Brand image
You last purchased this on
 

This product has been replaced by

ALRM SMOK DC SMI100 BOX
BRK Electronics DC Smoke Alarm with 10 Year Battery
Manufacturer Part #1046832
First Alert

9V Battery Smoke Alarm in White

  • Fast #
  • Part #BFG250B
  • Item #3824592
  • Manufacturer Part #FG250B
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 1944
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Most feature rich alarm in its class
  • Hinged cover for easy battery replacement
  • Lighted power and alarm indicator
  • Silence feature
  • Tamper resistant locking pin
  • Ten year limited warranty
  • Diameter: 4.38"
  • Battery: 9V
  • Requires Certification

Specifications

ADA Compliant:
No
Battery Size:
9V
Battery Type:
Lithium
Color Finish Name:
White
Decibel Rating (dB):
85 dB
Diameter:
4-1/4 in
Height:
1-3/4 in
Length:
4-19/50 in
Material:
Plastic
Power Source:
Battery
Product Type:
Smoke Alarm
Smart Home Enabled:
Yes
Temperature Range:
40 to 100 Deg F
UL Listed:
Yes
Volts:
9V
Weight:
0.67 lb
Width:
4-19/50 in