Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 1944-
Pick Up: 0 Available in Hilliard, OH - Available in 2 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Electrochemical Carbon Monoxide Sensor - the most accurate sensor available as compared to other sensing technologies
- Silence feature
- End of life signal provides audible notification when alarm needs to be replaced
- Tamper resistant locking pin
- Seven year limited warranty
- 7-Year Limited Warranty
- 10-Year Limited Warranty
Specifications
- Application:
- Commercial, Residential, Multi-Family
- Battery Size:
- 9V
- Battery Type:
- Alkaline
- Color Finish Name:
- White
- Diameter:
- 4-1/4 in
- Height:
- 4-19/50 in
- Length:
- 4-19/50 in
- Material:
- Plastic
- Power Source:
- Battery
- UL Listed:
- Yes
- Volts:
- 9V
- Width:
- 1-3/4 in