Frequently Purchased Together
Product Details
Product Details
- Advanced leak awareness: Alerts to condensation and overflow from HVAC and other 24-volt equipment with smartphone notifications, plus alerts on-site with LED lights and a 100 dBA alarm.
- Quick setup: The device is wired directly to HVAC and other 24-volt equipment and switches it on or off when excess condensation is detected via dry contacts - no batteries to change.
- Versatile: Can be wired to HVAC equipment with or without a condensate pan or pump and can be installed vertically or horizontally. Works with any 24-volt equipment (air handler, boilers, heat pumps, furnace, etc.)
- Meaningful alerts: The switch is triggered and customers are notified within seconds of detected excess condensate, taking the guess work out of identifying the source and location of the issue. Monitor temperature and humidity spikes outside of the user
Recommended Accessories
Specifications
- Height:
- 1-1/10 in
- Origin:
- Global
- Width:
- 2 in