18k Btu/h - 2 Row Pump Hot Water Heating - Uncased Fan Coil - R-32 & R-454B Compatible - 120/1/60
18k Btu/h - 2 Row Pump Hot Water Heating - Uncased Fan Coil - R-32 & R-454B Compatible - 120/1/60
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
-
A2L Compatible
Specifications
- A2L Compatible:
- Yes
- BTU Cooling Rating:
- 18000 Btu/h
- Refrigerant:
- R-454B
- Tonnage:
- 1.5 Ton
- Type:
- F18CDXQ201UZP050AA
- Volts:
- 120V
- Width:
- 21