12 SEER Packaged Gas/Electric
12 SEER Packaged Gas/Electric
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- Self-contained packaged units with gas-fired heating and electric cooling
- Pre-wired and pre-charged from factory
- Eliminates the need for outdoor condensing section units, line-sets and separate ventilation
- All FPG series units are compatible with Magic-Pack, Comfort-Pack and Condo-Pack
- High efficiency scroll and rotary compressors
- Easily accessible refrigeration service ports with an area for temperature probes
- Factory installed condensate float switch
- 13 SEER efficiency for 12k, 18k and 24k models, 12 SEER on 9k and 30k models
- Architectural louvers available
Specifications
- A2L Compatible:
- No
- AFUE:
- 80.00 %
- AMP:
- 25
- Application:
- Commercial
- BTU Cooling Rating:
- 48000 Btu/h
- BTU Heat Rating:
- 60000 Btu/h
- CFM:
- 950 ft3/min
- Compressor Type:
- Scroll
- Configuration:
- Vertical
- Decibel Rating (dB):
- 69.8 dB
- Depth:
- 31-3/8 in
- ETL Listed:
- Yes
- Factory Std. Refrigerant Charge:
- 7 oz
- Heat Exchanger Type:
- Stainless Steel
- Height:
- 43-1/4 in
- Horsepower:
- 1/3 hp
- Phase:
- Single Phase
- Power Source:
- Electric, Gas
- Refrigerant:
- R-410A
- SEER:
- 12
- Tonnage:
- 2.5 Ton
- Volts:
- 208/230V
- Weight:
- 367 lb
- Width:
- 27-7/8 in