2 Ton - Evaporator Coil w/ TXV
2 Ton - Evaporator Coil w/ TXV
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Documents
Specifications
- BTU:
- 24000
- Coil Type:
- Evaporator
- Height:
- 6 in
- Length:
- 35 in
- MBH:
- 24
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- TXV
- Tonnage:
- 2 Ton
- UL Listed:
- No
- Weight:
- 30 lb
- Width:
- 24 in