2 Ton - Horizontal - Copper - Hot Water - Coil
2 Ton - Horizontal - Copper - Hot Water - Coil
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- A2L Compatible:
- No
- BTU:
- 24000
- Brand Model Compatibility:
- RAQ-3
- Coil Type:
- Slant
- Configuration:
- Horizontal
- Depth:
- 2-1/2 in
- Height:
- 16 in
- Length:
- 26 in
- MBH:
- 24
- Material:
- Plastic
- Refrigerant:
- R-410A
- Tonnage:
- 1.5 - 2 Ton
- UL Listed:
- No
- Weight:
- 38.74 lb
- Width:
- 13 in