This product requires certification to purchase.

43 in. Louvered Ceiling Access Panel

You last purchased this on
 
First Co

43 in. Louvered Ceiling Access Panel

  • Fast #
  • Part #F965
  • Item #1257160
  • Manufacturer Part #965
4.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
First Co

43 in. Louvered Ceiling Access Panel

  • Fast #
  • Part #F965
  • Item #1257160
  • Manufacturer Part #965
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Used for bottom return air
  • Heavy gauge galvanized steel construction
  • Requires Certification

Documents


Specifications

Length:
43 in
Material:
Metal
Panel Door Plate Type:
Access Panel
Size:
27-1/2 in x 43 in
Width:
27-1/2 in