48 in. Return Air Cover
48 in. Return Air Cover
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Brand Model Compatibility:
- UCQB Model Air Handlers
- Depth:
- 40 in
- Duct Plenum Type:
- Return Air Plenum
- Height:
- 1 in
- Length:
- 48 in