5 Ton – Multi-Position – PSC – Air Handler – 120V – R-454B – 25.25" W
5 Ton – Multi-Position – PSC – Air Handler – 120V – R-454B – 25.25" W
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
-
A2L Compatible
Specifications
- A2L Compatible:
- Yes
- Refrigerant:
- R-454B
- Tonnage:
- 5 Ton
- Type:
- F60HCXW3010BVB00AA
- Volts:
- 120V