This product requires certification to purchase.

Access Panel 27-1/2 x 27-1/2 x 49 in.

You last purchased this on
 
First Co

Access Panel 27-1/2 x 27-1/2 x 49 in.

  • Fast #
  • Part #F9661
  • Item #1772400
  • Manufacturer Part #966-1
3.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
First Co

Access Panel 27-1/2 x 27-1/2 x 49 in.

  • Fast #
  • Part #F9661
  • Item #1772400
  • Manufacturer Part #966-1
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
10HH, 18/19CDX-HW(C), 18/19CDXQ(C), 25-30HX(C), 8HBC, 8PHBC
Length:
27-1/2 in
Material:
Steel
Panel Size:
27-1/2 in x 49 in
Product Type:
Access Panel
Width:
49 in