This product requires certification to purchase.

Coil - Replacement for #320-137

You last purchased this on
 
First Co

Coil - Replacement for #320-137

Brand image
You last purchased this on
 
First Co

Coil - Replacement for #320-137

  • Fast #
  • Part #F9320280
  • Item #5134544
  • Manufacturer Part #9-320-280
5 out of 5 Customer Rating

X Points
$456.52
Call for Pricing
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

A2L Compatible:
No
BTU:
24000
Brand Model Compatibility:
320-137
Coil Type:
Slant
Configuration:
Horizontal
Depth:
7 in
Height:
24 in
Length:
24 in
MBH:
24
Material:
Copper, Plastic
Refrigerant:
R-410A
Tonnage:
2 Ton
UL Listed:
No
Weight:
17 lb
Width:
24 in



Customers Also Bought
1–6 of 18 items
Part #F9320285
Item #4594393
4.4 out of 5 Customer Rating
Requires Certification
Part #F9320283
Item #4594392
3.3 out of 5 Customer Rating
Requires Certification
Part #RAS10466806
Item #5169196
4.4 out of 5 Customer Rating
Requires Certification
Part #F30HX10
Item #5134553
5 out of 5 Customer Rating
Requires Certification
Part #GP140124P
Item #7618189
4.7 out of 5 Customer Rating
Requires Certification
Part #F9320284P
Item #5134505
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #F9320284P
Item #5134505
5 out of 5 Customer Rating
Requires Certification
Part #F30HX5
Item #3396174
4 out of 5 Customer Rating
Requires Certification
Part #F30HX10
Item #5134553
5 out of 5 Customer Rating
Requires Certification
Part #F9321307
Item #7350285
3.7 out of 5 Customer Rating
Requires Certification
Part #F9320283
Item #4594392
3.3 out of 5 Customer Rating
Requires Certification
Part #F9321461
Item #4594381
4.1 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing