Coil - Replacement for #320-139
Coil - Replacement for #320-139
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- BTU:
- 18000
- Coil Type:
- Slant
- Configuration:
- Horizontal
- Depth:
- 6 in
- Height:
- 12 in
- Length:
- 12 in
- Liquid Line (OD):
- 3/8 in
- MBH:
- 18
- Material:
- Copper, Plastic
- Refrigerant:
- R-22
- Suction Line (OD):
- 5/8 in
- Tonnage:
- 1.5 Ton
- UL Listed:
- No
- Weight:
- 13.5 lb
- Width:
- 16 in