Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
Specifications
- Application:
- Fan Coil
- Brand Model Compatibility:
- 30HX, 31HX
- Product Type:
- Blower Motor Assembly
- RPM:
- 1625
- UL Listed:
- No
- Volts:
- 208/230V