Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Must be field installed for all HX models with electric heat
Specifications
- Brand Model Compatibility:
- HX Series
- Height:
- 2 in
- Length:
- 7 in
- Volts:
- 24V
- Width:
- 2 in