This product requires certification to purchase.

You last purchased this on
 
First Co

  • Fast #
  • Part #F9511
  • Item #5134525
  • Manufacturer Part #951-1
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
First Co

  • Fast #
  • Part #F9511
  • Item #5134525
  • Manufacturer Part #951-1
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

AMP:
25
Height:
12 in
Length:
12 in
Material:
Ceramic
Product Type:
Heater Replacement Kit
Size:
12 in x 12 in x 12 in
UL Listed:
No
Width:
12 in