Frequently Purchased Together
Product Details
Product Details
- Used for bottom return air
- Heavy gauge galvanized steel construction
Specifications
- Brand Model Compatibility:
- 10HBC, 10PHBC, 12HH, 24/25CDX-HW(C), 24/25CDXQ(C), 31-36HX
- Height:
- 2 in
- Length:
- 55-1/2 in
- Material:
- Steel
- Panel Size:
- 55-1/2 in x 27-1/2 in
- Product Type:
- Access Panel
- Width:
- 27-1/2 in