This product requires certification to purchase.

2.5 Tons Multi 1/5 hp Air Handler

You last purchased this on
 
First Co

FWA-HW Series 2.5 Tons Multi 1/5 hp Air Handler

  • Fast #
  • Part #FFWA30HW
  • Item #2137495
  • Manufacturer Part #FWA30-HW
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
First Co

FWA-HW Series 2.5 Tons Multi 1/5 hp Air Handler

  • Fast #
  • Part #FFWA30HW
  • Item #2137495
  • Manufacturer Part #FWA30-HW
4.8 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

AMP:
2.7
BTU:
32000
BTU Cooling Rating:
37100 Btu/h
Collection:
FWA-HW Series
Configuration:
Multi
Energy Star Compliant:
No
Height:
27-1/2 in
Horsepower:
1/5 hp
MBH:
32
Power Source:
Electric
Tonnage:
2.5 Ton
Volts:
120V
Width:
20 in