1000 CFM Horizontal Uncased Commercial Fan Coil Right Hand
HBC Series 1000 CFM Horizontal Uncased Commercial Fan Coil Right Hand
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Three-speed fan operation
- Two pipe system
- Copper tube coils
- Chilled water/hot water
- Manual air vents
- RH coil connections
- Coil rows include 3 cool or heat
Specifications
- BTU:
- 1000
- Coil Type:
- Fan
- Collection:
- HBC Series
- Configuration:
- Horizontal
- Depth:
- 21 in
- Height:
- 10 in
- MBH:
- 1
- UL Listed:
- No
- Volts:
- 120/208/220/230/277V
- Weight:
- 67 lb
- Width:
- 52-1/8 in