800 CFM Horizontal Uncased Commercial Fan Coil Left Hand
HBC Series 800 CFM Horizontal Uncased Commercial Fan Coil Left Hand
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 8-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- Coil Type:
- Fan
- Collection:
- HBC Series
- Configuration:
- Horizontal
- Depth:
- 21 in
- Height:
- 10 in
- UL Listed:
- No
- Volts:
- 120/208/220/230/277V
- Width:
- 46-1/8 in