This product requires certification to purchase.

800 CFM Horizontal Uncased Commercial Fan Coil Right Hand

You last purchased this on
 
First Co

HBC Series 800 CFM Horizontal Uncased Commercial Fan Coil Right Hand

Brand image
You last purchased this on
 
First Co

HBC Series 800 CFM Horizontal Uncased Commercial Fan Coil Right Hand

  • Fast #
  • Part #F8HBC3RH
  • Item #4859124
  • Manufacturer Part #8HBC3 RH
4 out of 5 Customer Rating

X Points
$714.77
Call for Pricing
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

Coil Type:
Fan
Collection:
HBC Series
Configuration:
Horizontal
Depth:
21 in
Height:
10 in
UL Listed:
No
Volts:
120/208/220/230/277V
Width:
46-1/8 in



Customers Also Bought
1–6 of 18 items
Part #F8HBC3LH
Item #4859143
4.1 out of 5 Customer Rating
Requires Certification
Part #F6HBC3LH
Item #4859127
3.3 out of 5 Customer Rating
Requires Certification
Part #F6HBC3RH
Item #4666918
4.7 out of 5 Customer Rating
Requires Certification
Part #F4HBC3LH
Item #4859133
4 out of 5 Customer Rating
Requires Certification
Part #APTC123J35CXXX
Item #10098860
5 out of 5 Customer Rating
Requires Certification
Part #F9320284P
Item #5134505
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #F8HBC3LH
Item #4859143
4.1 out of 5 Customer Rating
Requires Certification
Part #F6HBC3RH
Item #4666918
4.7 out of 5 Customer Rating
Requires Certification
Part #F4HBC3LH
Item #4859133
4 out of 5 Customer Rating
Requires Certification
Part #F6HBC3LH
Item #4859127
3.3 out of 5 Customer Rating
Requires Certification
Part #F9320284P
Item #5134505
5 out of 5 Customer Rating
Requires Certification
Part #F918HXDP
Item #7347270
3.7 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing