4 Tons Horizontal and Vertical 3/4 hp Air Handler
HBQB Series 4 Tons Horizontal and Vertical 3/4 hp Air Handler
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- A2L Compatible:
- No
- AMP:
- 10.7
- BTU:
- 48000
- Collection:
- HBQB Series
- Configuration:
- Horizontal, Vertical
- Depth:
- 26-1/4 in
- Energy Star Compliant:
- No
- Height:
- 48 in
- Horsepower:
- 3/4 hp
- Liquid Line (OD):
- 1/2 in
- MBH:
- 48
- Max CFM:
- 1810 cfm
- Power Source:
- Electric
- Refrigerant:
- R-410A
- Refrigerant Control:
- TXV
- SEER:
- 15
- Suction Line (OD):
- 7/8 in
- Tonnage:
- 4 Ton
- Volts:
- 120V
- Width:
- 28 in