Heater Control Board
Heater Control Board
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Brand Model Compatibility:
- SPU Contact Heat Pumps, SPX Contact Heat Pumps, SPXR Contact Heat Pumps
- Control Board Type:
- Heater
- Height:
- 1 in
- Length:
- 4 in
- UL Listed:
- No
- Volts:
- 24V
- Width:
- 4-1/2 in