Heater Control Board
Heater Control Board
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
Specifications
- Brand Model Compatibility:
- SPU Contact Heat Pumps, SPX Contact Heat Pumps, SPXR Contact Heat Pumps
- Control Board Type:
- Heater
- UL Listed:
- No
- Volts:
- 24V
- Width:
- 7 in