Hot Water Coil for 30HBC-HW Horizontal Air Handler
Hot Water Coil for 30HBC-HW Horizontal Air Handler
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- A2L Compatible:
- No
- Brand Model Compatibility:
- 30CDX-HW, 30HBC-HW
- Coil Type:
- Hot Water
- Configuration:
- Horizontal
- Height:
- 6 in
- Length:
- 42 in
- Material:
- Metal
- Refrigerant:
- R-410A
- UL Listed:
- No
- Width:
- 10 in