HX Series
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 8-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- Features primary and secondary drains
- Easy service access
- Copper tube coils
- Sloped and insulated drain pan
- Relay is 240V
- Transformer is 24V
Documents
Specifications
- A2L Compatible:
- No
- BTU:
- 24000
- BTU Cooling Rating:
- 24000 Btu/h
- BTU Heat Rating:
- 17000 Btu/h
- CFM:
- 800 ft3/min
- Coating:
- Galvanized
- Coil Type:
- Uncased
- Collection:
- HX Series
- Configuration:
- Horizontal
- Depth:
- 21 in
- ETL Listed:
- Yes
- Height:
- 10-3/8 in
- Liquid Line (OD):
- 3/8 in
- MBH:
- 24
- Material:
- Aluminum, Copper, Steel
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- Piston
- Suction Line (OD):
- 5/8 in
- Tonnage:
- 2 Ton
- UL Listed:
- No
- Weight:
- 63 lb
- Width:
- 37-1/4 in