This product requires certification to purchase.

1/2 hp 240V ECM Blower Motor

You last purchased this on
 
First Co

HXX Series 1/2 hp 240V ECM Blower Motor

  • Fast #
  • Part #F25HXX0CWR410A
  • Item #4531456
  • Manufacturer Part #25HXX0CW/R410A
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
First Co

HXX Series 1/2 hp 240V ECM Blower Motor

  • Fast #
  • Part #F25HXX0CWR410A
  • Item #4531456
  • Manufacturer Part #25HXX0CW/R410A
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Primary and secondary drains
  • High efficient ECM motor
  • Easy service access
  • 240/24V relay/transformer
  • Sloped and insulated drain pan
  • Factory installed electric heat
  • Fully insulated enclosure
  • Requires Certification

Specifications

AMP:
4.3
Blower Type:
ECM
Collection:
HXX Series
Horsepower:
1/2 hp
Length:
43-1/4 in
Material:
Aluminum, Copper
OEM Part:
Yes
Product Type:
Blower Motor
Volts:
240V