This product requires certification to purchase.

R-410A Thermal Expansion Valve

You last purchased this on
 
First Co

R-410A Thermal Expansion Valve

  • Fast #
  • Part #F9EVR4101
  • Item #3869611
  • Manufacturer Part #9EVR410-1
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
First Co

R-410A Thermal Expansion Valve

  • Fast #
  • Part #F9EVR4101
  • Item #3869611
  • Manufacturer Part #9EVR410-1
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Approved for cooling only and heat pump applications
  • Valves mount inside unit cabinet and are external equalizing with internal bleed
  • Requires Certification

Specifications

A2L Compatible:
No
Application:
Air Conditioner
End Connection 1:
Sweat
End Connections:
Sweat
Inlet Outlet:
3/4 in inlet/ 3/4 in outlet
Refrigerant:
R-410A
Tonnage:
1.5 - 3 Ton
Valve Type:
Thermal Expansion Valve