2 Ton - Vertical - Air Handler
RAQ Series 2 Ton - Vertical - Air Handler
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- DX cooling/hot water heating
- Built-in circulating pump, air purge valve and anti-thermosiphon check valve
- Piston-type metering device on cooling coil
- Flue gas door switch - this will not allow the blower motor to operate without the service door in place, therefore products of combustion from the water heater flue cannot be delivered through the duct system and into the living space
- Copper tube, aluminum fin heating and cooling coils
- Compatible with all properly sized gas or oil fired water heaters
- Compatible with most major brands of split condensing units
- Factory installed filter
- Attractive "Picture Frame" type access panel with baked-on white finish
Documents
Specifications
- AMP:
- 9
- BTU:
- 24000
- BTU Cooling Rating:
- 24000 Btu/h
- BTU Heat Rating:
- 29000 Btu/h
- CFM:
- 890 ft3/min
- Coil Type:
- Aluminum Fin
- Collection:
- RAQ Series
- Configuration:
- Vertical
- Depth:
- 16-1/8 in
- Energy Star Compliant:
- No
- Height:
- 39-1/4 in
- Horsepower:
- 1/3 hp
- Liquid Line (OD):
- 3/8 in
- MBH:
- 24
- Max CFM:
- 890 cfm
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- Suction Line (OD):
- 5/8 in
- Tonnage:
- 2 Ton
- UL Listed:
- Yes
- Volts:
- 120V
- Width:
- 20-1/8 in