2 Ton Commercial Packaged Heat Pump
SPXC-HP Series 2 Ton Commercial Packaged Heat Pump
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Completely pre-charged with environmentally friendly R-410A refrigerant
- Easy access for in-place service of most components
- Completely insulated cabinet for sound attenuation and weather infiltration
- Adjustable fresh air damper
- No tool needed to replace the filter
- Weight-supporting, single piece wall sleeves (except side access sleeves) for various wall thicknesses from 5" to 20"
- Sleeves have primary condensate drain connection with secondary overflow to building exterior
- All sleeves are shipped with a weather guard
- Flush type exterior architectural grilles
Documents
Specifications
- Application:
- Building, Commercial, Hotels, Motels
- BTU:
- 22400
- Coil Type:
- Evaporator
- Collection:
- SPXC-HP Series
- Configuration:
- Vertical
- EER:
- 11
- ETL Listed:
- Yes
- Horsepower:
- 1/3 hp
- MBH:
- 22.4
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- Tonnage:
- 2.5 Ton
- Vent Ducted or Ductless:
- Ducted
- Volts:
- 240V
- Watts:
- 8 kW