2 Ton - Upflow - Air Handler
UC Series 2 Ton - Upflow - Air Handler
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Documents
Recommended Accessories
Specifications
- A2L Compatible:
- No
- BTU Cooling Rating:
- 24,000 Btu/h
- CFM:
- 800 ft3/min
- Collection:
- UC Series
- Configuration:
- Upflow
- Height:
- 40 in
- Horsepower:
- 1/6 HP
- Refrigerant:
- R-410A
- Stages:
- Single
- Tonnage:
- 2 Ton
- Width:
- 22-1/8 in