1.5 - 2 Ton - Upflow - Air Handler
UCQB Series 1.5 - 2 Ton - Upflow - Air Handler
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Blower door shut-off switch
- Separate compartment for drain connections
- Drain pan has 3/4 in female primary and secondary fittings
- High-efficiency cooling coil with piston-type metering devise (contact factory for correct indoor/outdoor match)
- Convenient equalizer connection for field or factory installed R410A TXV (non-bleed type)
- Circulating pump with unique, easy access anti-syphon check valve and air purge valve
- Easily accessible 1 in filter
- Cabinet air leakage is no more than 2% when tested in accordance with ASHRAE 193
- Easily accessible 1 in. filter
Specifications
- AMP:
- 5.4
- BTU:
- 24000
- BTU Cooling Rating:
- 24000 Btu/h
- CFM:
- 840 ft3/min
- Coil Type:
- Aluminum Fin
- Collection:
- UCQB Series
- Configuration:
- Upflow
- Depth:
- 18 in
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Height:
- 43 in
- Horsepower:
- 1/3 hp
- Liquid Line (OD):
- 3/8 in
- MBH:
- 24
- Max CFM:
- 840 cfm
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- TXV
- Suction Line (OD):
- 5/8 in
- Tonnage:
- 1.5 - 2 Ton
- Volts:
- 120V
- Width:
- 22-1/8 in