2 - 2.5 Ton - Upflow - Air Handler
UCQB Series 2 - 2.5 Ton - Upflow - Air Handler
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- Features primary and secondary drains
- Factory installed circulating pump
- Copper tube coils
- Multi-function microprocessor circuit board
- Motor is 120V motor
- Controls are 24V
- Cooper tube/aluminum fin heating and cooling coils
- Blower door shut-off switch
- Separate compartment for drain connections
Specifications
- A2L Compatible:
- No
- AMP:
- 8.1
- BTU:
- 30000
- BTU Cooling Rating:
- 30000 Btu/h
- CFM:
- 1070 ft3/min
- Coil Type:
- Aluminum Fin
- Collection:
- UCQB Series
- Configuration:
- Upflow
- Depth:
- 18 in
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Height:
- 43 in
- Horsepower:
- 1/2 hp
- Liquid Line (OD):
- 3/8 in
- MBH:
- 30
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- TXV
- Suction Line (OD):
- 3/4 in
- Tonnage:
- 2.5 Ton
- Volts:
- 120V
- Width:
- 22-1/8 in