2 Tons Upflow 1/3 hp Air Handler
UCQB Series 2 Tons Upflow 1/3 hp Air Handler
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- A2L Compatible:
- No
- AMP:
- 5.4
- BTU:
- 24000
- Collection:
- UCQB Series
- Configuration:
- Upflow
- Depth:
- 18 in
- Energy Star Compliant:
- No
- Height:
- 43 in
- Horsepower:
- 1/3 hp
- Liquid Line (OD):
- 3/8 in
- MBH:
- 24
- Max CFM:
- 840 cfm
- Power Source:
- Electric
- Refrigerant:
- R-410A
- Refrigerant Control:
- TXV
- Suction Line (OD):
- 5/8 in
- Tonnage:
- 2 Ton
- Tonnage:
- 2 Ton
- Volts:
- 120V
- Width:
- 22-1/8 in