3 Ton - Upflow - Air Handler
UCQB Series 3 Ton - Upflow - Air Handler
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Automatic pump timer
- Blower delays
- Sloped thermoplastic drain pan
- Front or bottom return (kit required for bottom return)
- Installed circulating pump and easy access check valve
- Installed manual air purge valve
- Blower door safety switch
- Primary and secondary drains
- Convenient electrical connections
Specifications
- AMP:
- 11
- BTU:
- 36000
- BTU Cooling Rating:
- 36000 Btu/h
- CFM:
- 900 ft3/min
- Collection:
- UCQB Series
- Configuration:
- Upflow
- Depth:
- 21 in
- ETL Listed:
- Yes
- Height:
- 43 in
- Horsepower:
- 1/2 hp
- Liquid Line (OD):
- 3/8 in
- MBH:
- 36
- Max CFM:
- 930 cfm
- Power Source:
- Electric
- Refrigeration Control Type:
- TXV
- Suction Line (OD):
- 3/4 in
- Tonnage:
- 3 Ton
- Volts:
- 120V
- Weight:
- 135 lb
- Width:
- 22-1/8 in