This product requires certification to purchase.

Vertical Evaporator Air Handler 19 in. Coil

You last purchased this on
 
First Co

Vertical Evaporator Air Handler 19 in. Coil

Brand image
You last purchased this on
 
First Co

Vertical Evaporator Air Handler 19 in. Coil

  • Fast #
  • Part #F9320284P
  • Item #5134505
  • Manufacturer Part #9-320-284P
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

A2L Compatible:
No
Brand Model Compatibility:
24RCW, 24RAQ
Coil Type:
Evaporator
Configuration:
Vertical
Depth:
7 in
Height:
16 in
Indoor Outdoor:
Indoor
Length:
24 in
Material:
Aluminum, Copper
Refrigerant:
R-410A
Tonnage:
2 Ton
UL Listed:
No
Weight:
16 lb
Width:
19 in