This product requires certification to purchase.

Vertical Evaporator Air Handler 20 in. Coil

You last purchased this on
 
First Co

Vertical Evaporator Air Handler 20 in. Coil

Brand image
You last purchased this on
 
First Co

Vertical Evaporator Air Handler 20 in. Coil

  • Fast #
  • Part #F9320285
  • Item #4594393
  • Manufacturer Part #9-320-285
4.4 out of 5 Customer Rating

X Points
$583.92
Call for Pricing
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

Brand Model Compatibility:
30RAQ, RCW-HP, RVT
Coil Type:
Evaporator
Configuration:
Vertical
Height:
20 in
Length:
20 in
Material:
Plastic
Tonnage:
2.5 Ton
UL Listed:
No
Weight:
24 lb
Width:
20 in



Customers Also Bought
1–6 of 18 items
Part #F9320284P
Item #5134505
5 out of 5 Customer Rating
Requires Certification
Part #F9320283
Item #4594392
3.3 out of 5 Customer Rating
Requires Certification
Part #F9320280
Item #5134544
5 out of 5 Customer Rating
Requires Certification
Part #THKSC05XC
Item #4446465
4 out of 5 Customer Rating
Requires Certification
Part #F9321461
Item #4594381
4.1 out of 5 Customer Rating
Requires Certification
Part #G0270A01167S
Item #7260629
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #F9320284P
Item #5134505
5 out of 5 Customer Rating
Requires Certification
Part #F30HX5
Item #3396174
4 out of 5 Customer Rating
Requires Certification
Part #F30HX10
Item #5134553
5 out of 5 Customer Rating
Requires Certification
Part #F9320280
Item #5134544
5 out of 5 Customer Rating
Requires Certification
Part #F9321307
Item #7350285
3.7 out of 5 Customer Rating
Requires Certification
Part #F9320283
Item #4594392
3.3 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing