Wall Access Panel
Wall Access Panel
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Brand Model Compatibility:
- 24RAQ Model
- Height:
- 42-1/2 in
- Panel Size:
- 23-1/2 in x 42-1/2 in
- Product Type:
- Access Panel
- Width:
- 23-1/2 in