3 Ton Single Stage Heat Pump
WSVC Series 3 Ton Single Stage Heat Pump
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- All units operate with environmentally friendly R-410A refrigerant
- Cabinets insulated with 3/4 in. Tuf-Skin RX™ treated with an anti-microbial agent
- Non-corrosive thermoplastic condensate pan, sloped for positive drainage
- High and low pressure service ports
- Refrigerant filter-drier and discharge muffler
- Coaxial water-to-refrigerant heat exchanger
- Heat exchanger available in copper or cupronickel
- Digital control module (DCM)
- Multi-speed blower motor
- Panel-mounted FPT water connections
Specifications
- AMP:
- 23
- BTU Cooling Rating:
- 33150 Btu/h
- BTU Heat Rating:
- 42300 Btu/h
- CEC Compliant:
- Not for Sale in CA
- Collection:
- WSVC Series
- Configuration:
- Vertical
- Depth:
- 21-1/2 in
- EER:
- 13.2
- Height:
- 39-1/4 in
- Horsepower:
- 1/2 hp
- Product Type:
- Heat Pump
- Stages:
- Single
- Tonnage:
- 3 Ton
- UL Listed:
- Yes
- Volts:
- 208/230V
- Width:
- 21-1/2 in