3/8 in. Ice Maker Filter with Push-Fit Connector
3/8 in. Ice Maker Filter with Push-Fit Connector
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Flow Rate:
- 1 gpm
- GSA Approved:
- No
- Length:
- 6 in
- Maximum Temperature:
- 100
- NSF Certified:
- No
- UL Listed:
- No