1 in. NPS Brass Locknut
1 in. NPS Brass Locknut
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Blocks debris
- Catches unwanted food and debris from going down the drain
- Holds up against electrolysis and chemicals
Specifications
- Clean Bagged:
- No
- End Connection 1:
- NPS
- End Connections:
- NPS
- Fits Pipe Size:
- 1 in
- Fitting Type:
- Locknut
- Material:
- Brass
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov