2 in. Brass Waste Socket Kit
2 in. Brass Waste Socket Kit
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Includes nut and washer
- Fisher 84085
Specifications
- Drain Component Type:
- Waste Socket
- IAPMO Listed:
- No
- Length:
- 2 in
- Material:
- Brass
- Trim Ring:
- No
- UL Listed:
- No