This product requires certification to purchase.

3/8 in. x 200 ft. Brass and Plastic Water Level Gauge

You last purchased this on
 
Fisher

3/8 in. x 200 ft. Brass and Plastic Water Level Gauge

  • Fast #
  • Part #FWLT200
  • Item #4933679
  • Manufacturer Part #WLT200
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Fisher

3/8 in. x 200 ft. Brass and Plastic Water Level Gauge

  • Fast #
  • Part #FWLT200
  • Item #4933679
  • Manufacturer Part #WLT200
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Sturdy stand and reel
  • High strength cable
  • Flexible brass probe
  • The WLT water level indicator provides an economical and reliable means of obtaining accurate water level data in water wells
  • Contact of the electrode assembly with the water surface is indicated by an LED and an audio alert
  • The brass electrode assembly is 3/8" in diameter and be replaced in the field
  • The WLT is available with 1/2" diameter brass on a special order basis
  • The cable is two conductor, steel and copper plated with a tensile strength of approximately 300 lbs. and a tough plastic insulating jacket
  • It is mounted on a small handheld spool and stand to conveniently extract or withdraw the cable and electrode assembly
  • Depth indicated by numbered metal tags securely crimped to the cable at intervals of 5' or every meter on the metric model WLTM
  • Requires Certification

Specifications

Battery Size:
9V
Color Finish Name:
Black
Diameter:
3/8 in
Length:
200 ft
Material:
Brass, Plastic
Weight:
1 lb