3/4 in. Right Handed Brass Swivel Repair Kit
3/4 in. Right Handed Brass Swivel Repair Kit
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Faucet Part Type:
- Stem
- Fits Brand:
- Fisher
- Material:
- Brass
- Proposition 65:
- WARNING: This product can expose you to chemicals including Lead, Nickel (Metallic) and Di(2-ethylhexyl)phthalate (DEHP), which are known to the State of California to cause cancer, and Lead and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or ther reproductive harm. For more information go towww.P65Warnings.ca.gov
- UPC:
- 642889012189