44 in. Stainless Steel Dishwasher Flexible Water Connector
44 in. Stainless Steel Dishwasher Flexible Water Connector
Frequently Purchased Together
Product Details
Product Details
- Features a 44" pre-rinse hose
- Fit-all
- Insulated handle
-
Lead Law Compliant
Specifications
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 44 in
- NSF:
- NSF 61-9
- NSF Certified:
- Yes
- Outer Hose Material:
- Stainless Steel
- Water Supply Connector Type:
- Dishwasher