2 in. Cast Iron NPT 100# Relief Valve
289 Series 2 in. Cast Iron NPT 100# Relief Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Throttling type relief - Smooth, sensitive throttling action minimizes pressure surges
- High flow rates - As shown by the Figure 3 capacity curves, high flow rates can be achieved with minimum pressure buildup due to the boosting system which increases the relief valve opening
- Small size - The 289 series relief valves are small and compact, making them suitable for areas limited in space
- Reliability due to simplicity - A single internal assembly decreases the possibility of mechanical failure
Specifications
- Collection:
- 289 Series
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- FM Approved:
- No
- IAPMO Listed:
- No
- Material:
- Cast Iron
- NSF Certified:
- No
- Pressure - Maximum:
- 100 psi
- Pressure Class:
- 100#
- Recommended Valve Application:
- Gas, Water
- UL Listed:
- No
- Valve Body Material:
- Cast Iron
- Valve Size:
- 2 in
- Valve Type:
- Relief Valve