2 in. Cast Iron Flanged Gas Regulator Valve
Type 299 2 in. Cast Iron Flanged Gas Regulator Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Collection:
- Type 299
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- Material:
- Cast Iron
- Pressure - Maximum:
- 125 psi
- UL Listed:
- No
- Valve Size:
- 2 in
- Valve Type:
- Gas Regulator Valve