This product requires certification to purchase.

You last purchased this on
 
Fisher

  • Fast #
  • Part #F65676
  • Item #4568936
  • Manufacturer Part #65676
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Fisher

  • Fast #
  • Part #F65676
  • Item #4568936
  • Manufacturer Part #65676
5 out of 5 Customer Rating

X Points
Color Finish Name: Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Features a revolutionary design
  • Engineered to withstand the harsh conditions and chemicals found in today's foodservice operations
  • Features an industry changing ball valve
  • Changing the way commercial drains are designed
  • 1/4 turn fully open & closed
  • Solid brass body
  • Two PTFE seals, not one - means no leaks
  • Stainless steel rotary ball - means superior durability
  • Stainless steel clamping - means long life
  • 2" male x 1 1/2" female connection threads - means not adapters required
  • Requires Certification

Documents


Specifications

Color Finish Category:
Gold Tones
Color Finish Name:
Gold
Drain Component Type:
Drain
Height:
4-1/2 in
IAPMO Listed:
No
Length:
11-1/2 in
Material:
Brass, Stainless Steel
Proposition 65:
WARNING: This product can expose you to chemicals including Lead, Nickel (Metallic) and Di(2-ethylhexyl)phthalate (DEHP), which are known to the State of California to cause cancer, and Lead and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or ther reproductive harm. For more information go towww.P65Warnings.ca.gov
Trim Ring:
No
Width:
5 in